Shop All Work Shirts
Red Kap
Mens Ss Gray Poplin Work Shirt, M
Mfr # SP24GY SS M
Zoro # G3149636
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24GY SS M
- Zoro # G3149636
- UPC # 036394541645
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 10 1/4 in |
Length | 32 1/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Minimum Neck Size | 14.625 in |
Minimum Chest Size | 38 1/2 in |
Maximum Neck Size | 15.5 in |
Description
Mens Ss Gray Poplin Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Railroad Track Mat, 57 in x 100 ft, 86 gal (L57100)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size L (9) (99-1-9790-9)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Palm Dipped, Nitrile, Gray, XL (Size 10), 1 Pair (11-541)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60' / Military Grade-Series 24 (MG24-0460-BLA)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Short Sleeve Polo, Mens, 4XL, Charcoal/Gray (SK96CH SS 4XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ss Burgundy Poplin Work Shirt, L (SP24BY SS L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- Red Kap Workwear and Protective Clothing