Shop All Work Shirts
Red Kap
Mens Ss Dk Blue Workshirt, L
Mfr # SP24DB SS L
Zoro # G3149581
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24DB SS L
- Zoro # G3149581
- UPC # 036394871209
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 10 1/2 in |
Length | 32 3/8 in |
Minimum Neck Size | 15.625 in |
Minimum Chest Size | 42 1/2 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Description
Mens Ss Dk Blue Workshirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (MGA515M)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 2 in.H (GBLK500EC)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFM)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- Red Kap Workwear