Shop All Work Shirts
Red Kap
Mens Ss Charcoal Poplin Work Shirt, XXL
Mfr # SP24CH SS XXL
Zoro # G1355685
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24CH SS XXL
- Zoro # G1355685
- UPC # 036394065691
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 7/8 in |
Sleeve Length | 11 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 53 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17.625 in |
Description
Mens Ss Charcoal Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Nitrile, Powdered Green, S ( 7 ), 1000 PK (93-300)
- HELLY HANSEN Rain Bib Overall, Navy, XL (70417_590-XL)
- NMC Caution Watch Out For Fork Lift Trucks Sign, C215P (C215P)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Black, 4X, REG (104221-N044XREG)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- Red Kap Workwear and Protective Clothing