Shop All Work Shirts
Red Kap
Mens Ss Charcoal Poplin Work Shirt, 3XL
Mfr # SP24CH SS 3XL
Zoro # G1355630
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24CH SS 3XL
- Zoro # G1355630
- UPC # 036394065707
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 33 1/8 in |
Sleeve Length | 11 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Minimum Chest Size | 53 1/2 in |
Minimum Neck Size | 18.625 in |
Maximum Chest Size | 56 in |
Description
Mens Ss Charcoal Poplin Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Charcoal, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA (R2-1-35-18HA)
- OCCUNOMIX Hard Hat Cover, For Use With Hard Hats Yellow (V896-RY)
- MONTOUR LINE Post&Rope Stanchion SignFrame 8.5x11V Pol. StEXIT SALIDA (HDSF-8511-V-PS-PR-EXITDBL)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Flat Black Coarse-Roll (FBC.0660.R)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-306LTLL)
- Red Kap Workwear and Protective Clothing