Shop All Work Shirts
Red Kap
Mens Ss Burgundy Poplin Work Shirt, L
Mfr # SP24BY SS L
Zoro # G3149469
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24BY SS L
- Zoro # G3149469
- UPC # 036394870240
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 10 1/2 in |
Length | 32 3/8 in |
Minimum Chest Size | 42 1/2 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 46 in |
Description
Mens Ss Burgundy Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Red, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- PIG DrainBlocker Cover, 30 x 30 In (PLR602)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- 3M DBI-SALA Hi-Vis Full Body Harness, XL, Polyester (1111581)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Short Sleeve Polo, Mens, 4XL, Charcoal/Gray (SK96CH SS 4XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, M (SC40OR SS M)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Charcoal 3XL SP24 (SP24CHSS3XL)
- Red Kap Workwear