Shop All Work Pants and Shorts
Red Kap
Mens Spruce Grn Dura Kap Work Pant
Mfr # PT20SG 54 34
Zoro # G1314461
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Gender Men's
- Color Spruce Green
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20SG 54 34
- Zoro # G1314461
- UPC # 036394094141
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 34 in ) |
Description
Mens Spruce Grn Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 34 in, Maximum Waist Size 54 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL SHIELD Wire Marker Book, Preprintd, Self-Adhesive (44-101)
- BRADY Blank Tag, Cstock, Flour Yellow, PK1000 (102079)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (DGP-350-XL)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (93-300)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- Red Kap Work Pants and Shorts