Shop All Work Pants and Shorts
Red Kap
Mens Spruce Grn Dura Kap Work Pant
Mfr # PT20SG 52 30
Zoro # G1314419
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Color Spruce Green
- Gender Men's
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20SG 52 30
- Zoro # G1314419
- UPC # 036394093946
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Maximum Waist Size | 52 in |
Tag Size | 52 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 52 in ) |
Size (Max. Waist x Inseam) | ( 52 in x 30 in ) |
Description
Mens Spruce Grn Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 30 in, Maximum Waist Size 52 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bilingual Sign, Legend: Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos (122400)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 2000 PK, Blue (A14C14)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- Red Kap Workwear