Red Kap

Mens Spruce Grn Dura Kap Work Pant


product price: $24.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 38 in
  • Color Spruce Green
  • Gender Men's
  • Material Cotton/Polyester
  • Fabric Weight 7.5 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 38 in
Tag Size 50 x 34
Maximum Waist Size 50 in
Size (Inseam x Max. Waist) ( 34 in x 50 in )
Size (Max. Waist x Inseam) ( 50 in x 34 in )

Description

Mens Spruce Grn Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 34 in, Maximum Waist Size 50 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.