Shop All Work Pants and Shorts
Red Kap
Mens Spruce Grn Dura Kap Work Pant
Mfr # PT20SG 46 32
Zoro # G1314321
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Gender Men's
- Color Spruce Green
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20SG 46 32
- Zoro # G1314321
- UPC # 763086893071
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Tag Size | 46 x 32 |
Maximum Waist Size | 46 in |
Size (Inseam x Max. Waist) | ( 32 in x 46 in ) |
Size (Max. Waist x Inseam) | ( 46 in x 32 in ) |
Description
Mens Spruce Grn Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D suit - Yellow (2900Y-XXL)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- KINCO XL Pigskin Leather Black/Gold Mittens (901T-XL)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- Red Kap Workwear and Protective Clothing