Shop All Work Pants and Shorts
Red Kap
Mens Spruce Grn Dura Kap Work Pant
Mfr # PT20SG 33 32
Zoro # G1314008
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Color Spruce Green
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20SG 33 32
- Zoro # G1314008
- UPC # 036394092932
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 33 in ) |
Size (Max. Waist x Inseam) | ( 33 in x 32 in ) |
Description
Mens Spruce Grn Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 32 in, Maximum Waist Size 33 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, M (RAPCR5)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- ANSELL Bib Apron, Blue, 49 In. L, Universal (56-007)
- GE Back Support Belt, S, 28"- 36", Black, Adjustable (GR540S)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- Red Kap Workwear and Protective Clothing