Shop All Work Pants and Shorts
Red Kap
Mens Sp. Green Pant W/Side Elastic
Mfr # PT60SG 50 30
Zoro # G1321951
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spruce Green
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60SG 50 30
- Zoro # G1321951
- UPC # 763086937713
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 50 in ) |
Size (Max. Waist x Inseam) | ( 50 in x 30 in ) |
Details
Item | Mens Sp. Green Pant W/Side Elastic |
Color | Spruce Green |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Series | PT60 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Description
Mens Sp. Green Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Spruce Green, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- OASIS Latex Disposable Gloves, Latex, Powder-Free, L, 100 PK (SCLT104/CUR8106)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (381M-07)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- Red Kap Work Pants and Shorts