Red Kap

Mens Royal Blue Office Coat 80/20


product price: $24.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fabric Weight 5 oz
  • Length 30 in
  • Gender Men's
  • Hood Style None
  • Number of Pockets 4-6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 30 in
Size L
Garment Length Thigh Length
Minimum Chest Size 44 in
Size-Body Type Regular
Maximum Chest Size 46 in

Description

Mens Royal Blue Office Coat 80/20, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Blue, Length 30 in, Maximum Chest Size 46 in, Size-Body Type Regular, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.