Red Kap

Mens Relaxed Fit Stonewash Jean


product price: $25.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gender Men's
  • Color Stonewash
  • Material Cotton
  • Fabric Weight 13.75 oz
  • Pockets 5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 42 in
Tag Size 42 x 32
Size (Inseam x Max. Waist) ( 32 in x 42 in )
Maximum Waist Size 42 in
Size (Max. Waist x Inseam) ( 42 in x 32 in )

Description

Mens Relaxed Fit Stonewash Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Stonewash, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.