Red Kap

Mens Red Office Coat 80/20 KP10RD RG XL


product price: $24.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Red
  • Material 80% Polyester/20% Combed Cotton
  • Fabric Weight 5 oz
  • Closure Type Buttons
  • Length 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Xl
Length 30 in
Fits Chest Size 48" to 50"
Minimum Chest Size 48 in
Garment Length Thigh Length
Size-Body Type Regular
Maximum Chest Size 50 in

Description

Mens Red Office Coat 80/20, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Red, Length 30 in, Maximum Chest Size 50 in, Size-Body Type Regular, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.