Shop All Work Jackets & Coats
Red Kap
Mens Red Office Coat 80/20 KP10RD RG L
Mfr # KP10RD RG L
Zoro # G1330869
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Material 80% Polyester/20% Combed Cotton
- Fabric Weight 5 oz
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP10RD RG L
- Zoro # G1330869
- UPC # 883248120637
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 44" to 46" |
Garment Length | Thigh Length |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Description
Mens Red Office Coat 80/20, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Red, Length 30 in, Maximum Chest Size 46 in, Size-Body Type Regular, Size L, Minimum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL2X001200)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- BRIGHTON-BEST Ironclad Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Large (HW6X-04-L)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (4733)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, L (34032-L)
- Red Kap Work Jackets & Coats