Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 62 30
Zoro # G1308609
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10NV 62 30
- Zoro # G1308609
- UPC # 883248914342
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Tag Size | 62 x 30 |
Maximum Waist Size | 62 in |
Size (Inseam x Max. Waist) | ( 30 in x 62 in ) |
Size (Max. Waist x Inseam) | ( 62 in x 30 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Style | Work Pants |
Series | PT10 |
Ankle Type | Open |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 62 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbons, Black, 2" W, 150 ft L (M7-R10000)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 3 (8677633)
- SHOWA Biodegradable Glove, Seamless Knit, 2XL, PR (383XXL-10)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- TRU-SPEC BDU Trouser, L, Black (1523)
- Red Kap Workwear and Protective Clothing