Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 58 34
Zoro # G1308566
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 31 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10NV 58 34
- Zoro # G1308566
- UPC # 883248914182
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Maximum Waist Size | 58 in |
Tag Size | 58 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 58 in ) |
Size (Max. Waist x Inseam) | ( 58 in x 34 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT10 |
Number of Outside Pockets | 4 |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Ankle Type | Open |
Fly Closure Type | Zipper |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 58 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- PORTWEST Kneeling Pad (KP05)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- N-FERNO Hinged Balaclava, Wind-Proof, 3-Panel (16834)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- Red Kap Work Pants and Shorts