Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 58 30
Zoro # G1308030
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT10NV 58 30
- Zoro # G1308030
- UPC # 883248914144
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Tag Size | 58 x 30 |
Maximum Waist Size | 58 in |
Size (Inseam x Max. Waist) | ( 30 in x 58 in ) |
Size (Max. Waist x Inseam) | ( 58 in x 30 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT10 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Ankle Type | Open |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 58 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN DYLAN Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (JO2726)
- FAME FABRICS Waist Apron, F15, Natural (18065)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- Red Kap Workwear and Protective Clothing