Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 42 34
Zoro # G1307820
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT10NV 42 34
- Zoro # G1307820
- UPC # 036394133369
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Size (Inseam x Max. Waist) | ( 34 in x 42 in ) |
Tag Size | 42 x 34 |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | ( 42 in x 34 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Series | PT10 |
Ankle Type | Open |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, L (N10580)
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- MSA SAFETY MSA Advantage™ 200 Half Mask, L (815700)
- RUGGED RIDGE JERRY CAN, RED, 20L, METAL (17722.31)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- Red Kap Work Pants and Shorts