Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 4032
Zoro # G1307787
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10NV 4032
- Zoro # G1307787
- UPC # 036394133215
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT10 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PROFILE Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51154)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- NMC Floor Sign, Walk On, Trash Can, 17" Dia, WFS37 (WFS37)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- Red Kap Workwear