Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 36 34
Zoro # G1309905
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT10NV 36 34
- Zoro # G1309905
- UPC # 036394132874
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Tag Size | 36 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Series | PT10 |
Garment Style | Women's Shorts |
Style | Work Pants |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, S (KTAFGT18SFS)
- SIGNMISSION OSHA Sign Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19680-10PK)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- Red Kap Work Pants and Shorts