Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 33 30
Zoro # G1309808
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10NV 33 30
- Zoro # G1309808
- UPC # 036394132454
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 33 in ) |
Size (Max. Waist x Inseam) | ( 33 in x 30 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Series | PT10 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Ankle Type | Open |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 33 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS XL Syn LTHR Glove (DPG781XL)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-3X-NR)
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- 5.11 Taclite Pro Pant, Mens, Coyote, 40x32 (74273)
- Red Kap Work Pants and Shorts