Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 31 30
Zoro # G1309747
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 33 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10NV 31 30
- Zoro # G1309747
- UPC # 036394132201
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Maximum Waist Size | 31 in |
Size (Inseam x Max. Waist) | ( 30 in x 31 in ) |
Tag Size | 31 x 30 |
Size (Max. Waist x Inseam) | ( 31 in x 30 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT10 |
Number of Outside Pockets | 4 |
Ankle Type | Open |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 31 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Polarized Safety Glasses, HD Brown POL Scratch-Resistant (21126)
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H (74/40 KA BROWN)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Large (11473)
- 3M Versaflow Air Purifying Respirators (94248)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- Red Kap Workwear and Protective Clothing