Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 30 32
Zoro # G1309729
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10NV 30 32
- Zoro # G1309729
- UPC # 036394132102
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 32 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 8 oz |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Series | PT10 |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Fit | Easy Fit |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- FIRST ALERT Fire Ext Bracket F/2Lb (BRACKET2)
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- PORTWEST Iona Plus Work Pants, 36 (F142)
- Red Kap Workwear