Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Work Pant
Mfr # PT10NV 29 30
Zoro # G1309686
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10NV 29 30
- Zoro # G1309686
- UPC # 036394131952
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Size (Inseam x Max. Waist) | ( 30 in x 29 in ) |
Tag Size | 29 x 30 |
Maximum Waist Size | 29 in |
Size (Max. Waist x Inseam) | ( 29 in x 30 in ) |
Details
Item | Mens Red-E-Prest Navy Work Pant |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Garment Style | Women's Shorts |
Series | PT10 |
Number of Outside Pockets | 4 |
Style | Work Pants |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Ankle Type | Open |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Description
Mens Red-E-Prest Navy Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- CAROLINA SHOE Work Boots, Mens, 9, D, Mesh, 8inH, Brown, PR (CA9582)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- SELLSTROM Safety Glasses X35 Series (S72903)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- Red Kap Work Pants and Shorts