Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Jean Cut
Mfr # PT50NV 38 30
Zoro # G1419181
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 30"
- Fabric Weight 7.5 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT50NV 38 30
- Zoro # G1419181
- UPC # 036394514960
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 38" |
Details
Item | Men's Jean-Cut Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 7.5 oz. |
Number of Outside Pockets | 4 |
Closure Type | Zipper/Button |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
Mens Red-E-Prest Navy Jean Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, White, 20PK (WCKN95)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- NMC Caution Bend Knees While Lifting Sign - Bilingual, CBA12R (CBA12R)
- FRED SILVER Convex Security Mirror (PLXR-1626)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- Red Kap Work Pants and Shorts