Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Navy Jean Cut
Mfr # PT50NV 34 32
Zoro # G1418868
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 32"
- Fabric Weight 7.5 oz.
- Fits Waist Size 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT50NV 34 32
- Zoro # G1418868
- UPC # 036394514571
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 34" |
Details
Item | Men's Jean-Cut Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 7.5 oz. |
Number of Outside Pockets | 4 |
Closure Type | Zipper/Button |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
Mens Red-E-Prest Navy Jean Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 2XL (WB102-2X)
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk10 (LOTAG1)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- Red Kap Workwear