Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Charcoal Jean Cut
Mfr # PT50CH 36 30
Zoro # G1418965
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 30"
- Fabric Weight 7.5 oz.
- Fits Waist Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT50CH 36 30
- Zoro # G1418965
- UPC # 036394510320
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 36" |
Details
Item | Men's Jean-Cut Pants |
Color | Charcoal |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 7.5 oz. |
Closure Type | Zipper/Button |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
Mens Red-E-Prest Charcoal Jean Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- TECHNICHE Body Warmer, 3 x 5In., PK40 (5541)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- PIONEER Ripstop Pant, Orange, 4XL (V1200451U-4XL)
- Red Kap Workwear and Protective Clothing