Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Charcoal Jean Cut
Mfr # PT50CH 34 32
Zoro # G1418910
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 32"
- Fabric Weight 7.5 oz.
- Fits Waist Size 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT50CH 34 32
- Zoro # G1418910
- UPC # 036394510191
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 34" |
Details
Item | Men's Jean-Cut Pants |
Color | Charcoal |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 7.5 oz. |
Closure Type | Zipper/Button |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
Mens Red-E-Prest Charcoal Jean Cut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- JJ KELLER Caution Wide Right Turns (1096)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue (6012L)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 32 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLUE BLACK, 34X30 (101137-033-34-30)
- Red Kap Workwear and Protective Clothing