Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Charcoal Jean Cut
Mfr # PT50CH 33 30
Zoro # G1418719
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Style Women's Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT50CH 33 30
- Zoro # G1418719
- UPC # 763086919351
- Country of Origin Mexico
- Category Work Pants and Shorts
Details
Item | Mens Red-E-Prest Charcoal Jean Cut |
Garment Style | Women's Shorts |
Description
Mens Red-E-Prest Charcoal Jean Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20BC)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDSPWRBL-8.5-2E)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- Red Kap Workwear