Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Charcoal Jean Cut
Mfr # PT50CH 30 34
Zoro # G1418649
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 34"
- Fabric Weight 7.5 oz.
- Fits Waist Size 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT50CH 30 34
- Zoro # G1418649
- UPC # 036394509942
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 30" |
Details
Item | Men's Jean-Cut Pants |
Color | Charcoal |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 7.5 oz. |
Closure Type | Zipper/Button |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
Mens Red-E-Prest Charcoal Jean Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- ZING Glove Dispenser, Triple Box, White, Steel (7499)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- HONEYWELL NORTH Full Face Respirator, S, Lung Demand Valve (252016)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- Red Kap Workwear and Protective Clothing