Shop All Work Pants and Shorts
Red Kap
Mens Red-E-Prest Brown Work Pant
Mfr # PT10BN 31 30
Zoro # G1307148
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Material Cotton/Polyester
- Fabric Weight 8 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT10BN 31 30
- Zoro # G1307148
- UPC # 036394128129
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 31 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 31 in ) |
Maximum Waist Size | 31 in |
Size (Max. Waist x Inseam) | ( 31 in x 30 in ) |
Details
Item | Mens Red-E-Prest Brown Work Pant |
Gender | Men's |
Color | Brown |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 8 oz |
Pockets | 4 |
Features | No Roll Waistband, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology, Wrinkle Resistant |
Series | PT10 |
Garment Style | Women's Shorts |
Style | Work Pants |
Number of Outside Pockets | 4 |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Description
Mens Red-E-Prest Brown Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 30 in, Maximum Waist Size 31 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 6, Pink, PR (RB212)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- Red Kap Work Pants and Shorts