Shop All Work Jackets & Coats
Red Kap
Mens Post Blu Shop Coat 65/35 Twill
Mfr # KT30PB RG 56
Zoro # G1331858
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30PB RG 56
- Zoro # G1331858
- UPC # 883248126820
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | 3XL |
Size-Body Type | Regular |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Garment Length | Knee Length |
Description
Mens Post Blu Shop Coat 65/35 Twill, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Blue, Length 43 3/4 in, Maximum Chest Size 58 in, Size-Body Type Regular, Size 3XL, Minimum Chest Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN64)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- Red Kap Workwear