Shop All Work Jackets & Coats
Red Kap
Mens Post Blu Shop Coat 65/35 Twill
Mfr # KT30PB RG 48
Zoro # G1331821
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30PB RG 48
- Zoro # G1331821
- UPC # 883248126783
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | XL |
Garment Length | Knee Length |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Minimum Chest Size | 48 in |
Description
Mens Post Blu Shop Coat 65/35 Twill, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Blue, Length 43 3/4 in, Maximum Chest Size 50 in, Size-Body Type Regular, Size XL, Minimum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Large, GL601 Series - Pkg Qty 12 (GL601L)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.06 CLR Unbound 12/Cs (29087)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (AK1815/O/9)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- Red Kap Workwear