Shop All Work Jackets & Coats
Red Kap
Mens Post Blu Shop Coat 65/35 Twill
Mfr # KT30PB RG 40
Zoro # G1331806
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30PB RG 40
- Zoro # G1331806
- UPC # 883248126745
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | M |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Size-Body Type | Regular |
Garment Length | Knee Length |
Description
Mens Post Blu Shop Coat 65/35 Twill, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Blue, Length 43 3/4 in, Maximum Chest Size 42 in, Size-Body Type Regular, Size M, Minimum Chest Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Cap Style Hard Hat Brown (3961-BR)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- Red Kap Workwear and Protective Clothing