Shop All Work Jackets & Coats
Red Kap
Mens Navy Zip-Out Team Jkt JT36NV RG XL
Mfr # JT36NV RG XL
Zoro # G1329371
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT36NV RG XL
- Zoro # G1329371
- UPC # 036394436187
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 48" to 50" |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
Mens Navy Zip-Out Team Jkt, Garment Type Jacket, Length Type Waist, Gender Men's, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 50 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (337-12)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (8135M)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- Red Kap Workwear