Shop All Work Jackets & Coats
Red Kap
Mens Navy Zip-Out Team Jkt JT36NV LN L
Mfr # JT36NV LN L
Zoro # G1329091
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT36NV LN L
- Zoro # G1329091
- UPC # 036394435920
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L Long |
Fits Chest Size | 44" to 46" |
Minimum Chest Size | 44 in |
Size-Body Type | Tall |
Garment Length | Hip Length |
Maximum Chest Size | 46 in |
Description
Mens Navy Zip-Out Team Jkt, Garment Type Jacket, Length Type Waist, Gender Men's, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 46 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, 7 1/2, Brown, PR (TB0A219B214)
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (ND68A93.CH)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 12' (4220312100)
- SIGNMISSION OSHA Sign, Glasses Required, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape, OS-NS-P-710-L-18184 (OS-NS-P-710-L-18184)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- Red Kap Workwear