Shop All Work Jackets & Coats
Red Kap
Mens Navy Shop Coat 65/35 Twill
Mfr # KT30NV RG 36
Zoro # G1332445
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30NV RG 36
- Zoro # G1332445
- UPC # 036394560516
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | S |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Size-Body Type | Regular |
Garment Length | Knee Length |
Description
Mens Navy Shop Coat 65/35 Twill, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 43 3/4 in, Maximum Chest Size 38 in, Size-Body Type Regular, Size S, Minimum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-710-L-17618)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11SLC)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, X-Large (EWLD0811)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- Red Kap Workwear and Protective Clothing