Shop All Work Jackets & Coats
Red Kap
Mens Navy Quilted Vest Patch Pocket
Mfr # VT22NV RG XL
Zoro # G1374880
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Features Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # VT22NV RG XL
- Zoro # G1374880
- UPC # 036394596348
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 29 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Details
Item | Mens Navy Quilted Vest Patch Pocket |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 7.25 oz |
Features | Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish |
Style | Vest |
Number of Outside Pockets | 2 |
Closure Type | Zipper |
Application | Transportation |
Temperature Rating | Not Rated |
Includes Lining | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil |
Lining Material | 100% Polyester |
Series | VT22 |
Insulated for Cold Conditions | Yes |
Number of Inside Pockets | 0 |
Minimum Temperature | Not Rated |
Insulation Material | 100% Polyester |
Number of Pockets | 2 |
Description
Mens Navy Quilted Vest Patch Pocket, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 29 in, Minimum Chest Size 48 in, Size-Body Type Regular, Size XL, Maximum Chest Size 50 in, Application Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- Red Kap Workwear and Protective Clothing