Shop All Work Jackets & Coats
Red Kap
Mens Navy Quilted Vest Patch Pocket
Mfr # VT22NV RG L
Zoro # G1374856
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # VT22NV RG L
- Zoro # G1374856
- UPC # 036394596317
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 28 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Minimum Chest Size | 44 in |
Details
Item | Mens Navy Quilted Vest Patch Pocket |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 7.25 oz |
Closure Type | Zipper |
Features | Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish |
Number of Pockets | 2 |
Style | Vest |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil |
Insulation Material | 100% Polyester |
Application | Transportation |
Lining Material | 100% Polyester |
Series | VT22 |
Minimum Temperature | Not Rated |
Insulated for Cold Conditions | Yes |
Temperature Rating | Not Rated |
Includes Lining | Yes |
Description
Mens Navy Quilted Vest Patch Pocket, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 28 in, Minimum Chest Size 44 in, Size-Body Type Regular, Size L, Maximum Chest Size 46 in, Application Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- MCR SAFETY Tyvek Coverall W Hood, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY127SL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- Red Kap Work Jackets & Coats