Shop All Work Jackets & Coats
Red Kap
Mens Navy Quilted Vest Patch Pocket
Mfr # VT22NV LN XL
Zoro # G1374829
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # VT22NV LN XL
- Zoro # G1374829
- UPC # 036394596126
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Maximum Chest Size | 50 in |
Size-Body Type | Tall |
Minimum Chest Size | 48 in |
Details
Item | Mens Navy Quilted Vest Patch Pocket |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 7.25 oz |
Closure Type | Zipper |
Features | Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish |
Number of Pockets | 2 |
Number of Outside Pockets | 2 |
Style | Vest |
Application | Transportation |
Insulated for Cold Conditions | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil |
Includes Lining | Yes |
Number of Inside Pockets | 0 |
Series | VT22 |
Insulation Material | 100% Polyester |
Lining Material | 100% Polyester |
Temperature Rating | Not Rated |
Minimum Temperature | Not Rated |
Description
Mens Navy Quilted Vest Patch Pocket, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 31 in, Minimum Chest Size 48 in, Size-Body Type Tall, Size XL, Maximum Chest Size 50 in, Application Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25667 (25667)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- GROTE Flasher-Led- Euro(Jso)Pinout- Steady Fla, 44893 (44893)
- BRADY Number Tag, Brass, Series HW 026-050, PK25 (23277)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Solid Team Jacket JT38BK RG 5XL (JT38BK RG 5XL)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- Red Kap Workwear and Protective Clothing