Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 58 30
Zoro # G1322907
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 58 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60NV 58 30
- Zoro # G1322907
- UPC # 763086481797
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 58 in |
Maximum Waist Size | 58 in |
Tag Size | 58 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 58 in ) |
Size (Max. Waist x Inseam) | ( 58 in x 30 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Style | Work Pants |
Series | PT60 |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 58 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7001 7000 Series Half Mask Respirator, Small (7001)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1430)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- PIONEER Ripstop Pant, Orange, 4XL (V1200451U-4XL)
- Red Kap Workwear and Protective Clothing