Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 56 32
Zoro # G1322889
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60NV 56 32
- Zoro # G1322889
- UPC # 763086481698
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 56 in |
Maximum Waist Size | 56 in |
Tag Size | 56 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 56 in ) |
Size (Max. Waist x Inseam) | ( 56 in x 32 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT60 |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Ankle Type | Open |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 56 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- Red Kap Workwear