Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 54 32
Zoro # G1321708
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60NV 54 32
- Zoro # G1321708
- UPC # 763086481575
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Tag Size | 54 x 32 |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 32 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 32 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Garment Style | Women's Shorts |
Series | PT60 |
Number of Outside Pockets | 4 |
Style | Work Pants |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Leg Fit | Straight Leg |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 54 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- WERNER Full Body Harness, Vest Style, S (H123001)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- GEMPLERS Chainsaw Chaps, Olive Green, Polyurethane/Nylon, 11.4375 Length (N998ODG)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- PIONEER Ripstop Pant, Orange, 3XL (V1200451U-3XL)
- Red Kap Workwear