Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 54 30
Zoro # G1321656
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60NV 54 30
- Zoro # G1321656
- UPC # 763086481551
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Tag Size | 54 x 30 |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 30 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 30 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Style | Work Pants |
Number of Outside Pockets | 4 |
Series | PT60 |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Ankle Type | Open |
Fit | Easy Fit |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 54 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER Footwear Liners, Size 12 to 13, PR (28000/XL)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG101-1D)
- NMC Danger Do Not Operate Equipment Tag-Out Tag, Pk10 (LOTAG13)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- CARHARTT Work Pants, Darkstone, Size 46x30 In (B13-DST 46 30)
- Red Kap Work Pants and Shorts