Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 52 34
Zoro # G1321647
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60NV 52 34
- Zoro # G1321647
- UPC # 763086481476
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 52 in |
Tag Size | 52 x 34 |
Maximum Waist Size | 52 in |
Size (Inseam x Max. Waist) | ( 34 in x 52 in ) |
Size (Max. Waist x Inseam) | ( 52 in x 34 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT60 |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Ankle Type | Open |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 52 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Fingerless Glove-Adj Wrist LG (127-11047)
- SPENCO Replacement Insole, M 8-9, W 9-10, PR (37816)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (GRPR-LG-1-T)
- 3M Virtua AP Safety Glass, 20/CT, Clear, PK20 (MMM118190000020)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- Red Kap Work Pants and Shorts