Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 50 30
Zoro # G1321595
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60NV 50 30
- Zoro # G1321595
- UPC # 763086481315
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Tag Size | 50 x 30 |
Maximum Waist Size | 50 in |
Size (Inseam x Max. Waist) | ( 30 in x 50 in ) |
Size (Max. Waist x Inseam) | ( 50 in x 30 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Number of Outside Pockets | 4 |
Series | PT60 |
Style | Work Pants |
Garment Style | Women's Shorts |
Waist Closure | Buttons |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Fall Kit, 6 ft Lanyard, Snap Hook, Harness, Bag (V8252306)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- ALLEGRO INDUSTRIES AlcoholFree Cleaning Pads, 100PK (3001)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- Red Kap Workwear