Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 48 32
Zoro # G1321577
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60NV 48 32
- Zoro # G1321577
- UPC # 883248723180
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Tag Size | 48 x 32 |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 32 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 32 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Series | PT60 |
Style | Work Pants |
Garment Style | Women's Shorts |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- SAFE HANDLER Lifting Support Weight Belt, Small, Black (BLSH-ES-S-2LB)
- NMC Danger Safety Glasses Required In This Area Sign (D11R)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-91184-B)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- Red Kap Workwear and Protective Clothing