Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 30 34
Zoro # G1322855
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60NV 30 34
- Zoro # G1322855
- UPC # 036394818471
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 56 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 34 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Style | Work Pants |
Series | PT60 |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Ankle Type | Open |
Waist Closure | Buttons |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Breathing Tube (BE-224)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size XL (10) (99-1-901-10-K)
- NMC Danger High Voltage Sign (D549PB)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 30x30 (P874NV 30 30)
- Red Kap Work Pants and Shorts