Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 28 30
Zoro # G1322837
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 54 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60NV 28 30
- Zoro # G1322837
- UPC # 763086480400
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Tag Size | 28 x 30 |
Maximum Waist Size | 28 in |
Size (Inseam x Max. Waist) | ( 30 in x 28 in ) |
Size (Max. Waist x Inseam) | ( 28 in x 30 in ) |
Details
Item | Mens Navy Pant W/Side Elastic |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT60 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Ankle Type | Open |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 28 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12AF-C+500)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU2)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- 5.11 Stryke Pants, 34, Storm (74369)
- Red Kap Workwear and Protective Clothing